This item is Discontinued.

No Product Image Available

Dual Handle Wall-Mount Kitchen Faucet, 8" Mount, Chrome (Discontinued)

  • Mfr # 28C4233-S8
  • Zoro # G1343248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28C4233-S8
Zoro #
G1343248
UPC #
055870282759
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Mounting Hole Center to Center
8"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Number of Handles
2
Flow Outlet Type
Vandal Resistant Aerator
Weight
6.7 lb
Item
Wall-Mount Kitchen Faucet
Handle Type
Two Handle Lever
Faucet Operation
Dual Handle
Flow Rate
1.5 gpm
Flow Rate (GPM)
1.50
CEC Compliant
T
Series
28C3 / 28C4 / 28C6

Description

Item Delta 28C3/28C4/28C6 2H,8 In.,Wall Mount

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.