This item is Discontinued.

No Product Image Available

Dual Handle Widespread Kitchen Faucet, 8" Mount, Chrome (Discontinued)

  • Mfr # 27C2922-R7
  • Zoro # G1342119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27C2922-R7
Zoro #
G1342119
UPC #
055870265660
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Two Handle Blade
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Vandal Resistant Laminar with Agion Antimicrobial
Weight
5.027 lb
Item
Widespread Kitchen Faucet
CEC Compliant
T
Series
27C1 / 27C2
Flow Rate (GPM)
1.50

Description

Item Delta 27C1/27C2 Two Handle,8 In.,Below Deck

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.