Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP93507BL
Zoro #
G7731690
UPC #
34449916363
Country of Origin
China
Dimensions
Overall Height (In.)
3.44
Width
2
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.25
Overall Width (In.)
2
Height
3.44
Depth (In.)
2.25
Details
Finish
Matte Black
Type
Faucet
Item
Kitchen Wand Repair Part Faucet
Function
Repair Part
Series
Dunsley™
Weight
0.514 lb
Mfr. Series
Excluded
Description
Delta Dunsley ShieldSpray Wand Assembly Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.