This item is Discontinued.

Delta Dust Collector, 650 CFM Max Flow, 1, 1 Phase 50-720

Dust Collector, 650 CFM Max Flow, 1, 1 Phase (Discontinued)

  • Mfr # 50-720
  • Zoro # G1632294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-720
Zoro #
G1632294
UPC #
-
Country of Origin
Unknown

Dimensions

Impeller Dia. (In.)
11.5
Overall Height (In.)
83
Hose Dia. (In.)
4
Max. Hose Length (Ft.)
6
Cord Length
8 ft
Width (In.)
35
Depth (In.)
19

Details

Type
Single Stage Mobile
Item
Dust Collector
Max. Flow (CFM)
650
Operating Velocity Range (FPM)
6000
Static Pressure Range (In.)
8.0
HP
1
Phase
1
Amps AC
13
dBA
80
Chip Capacity (Microns)
1
Drum Capacity (Gal.)
17
Cord Type
3 Cond
Voltage
115/230
Hz
60
Filter Bag
1 micron, Clear Bag Capacity is 2.6 cu ft, Cloth Bag Capacity is 2.0 cu ft
Includes
4 in Diameter x 5 ft Collection Hose, 1 Micron Filtration Bag With Sewn In Bag Ring, (2) Clear Disposable Plastic Chip Collection Bags, Snap In Ring, (1) 4 in Intake Ports, (4) Swivel Caster

Description

Dust Collector, Cord Length 8 ft, Cord Type 3 Cond, Includes 4 in Diameter x 5 ft Collection Hose, 1 Micron Filtration Bag With Sewn In Bag Ring, (2) Clear Disposable Plastic Chip Collection Bags, Snap In Ring, (1) 4 in Intake Ports, (4) Swivel Caster, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.