Electronic Single Hole Mount, 1 Hole Single Hole Lavatory Faucet, Chrome (Discontinued)
- Mfr # 1500T3380-R35
- Zoro # G1339827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500T3380-R35
Zoro #
G1339827
UPC #
055870366169
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Faucet Operation
Electronic
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Electronic
Flow Rate
0.5 gpm
Flow Outlet Type
Laminar
Weight
6.393 lb
Item
Single Hole Lavatory Faucet
Flow Rate (GPM)
0.50
Series
1500T Series
CEC Compliant
T
Description
Item Delta 1500T Sgl Hl Hardwire Elect Basin
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.