
Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (Discontinued)
- Mfr # 1977-CZ-DST
- Zoro # G4033003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1977-CZ-DST
Zoro #
G4033003
UPC #
34449651646
Country of Origin
United States
Dimensions
Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3.81
Overall Height (In.)
9.25
Depth (In.)
6.91
Details
Item
Kitchen Faucet
Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Number of Handles
1
Flow Rate
1.50 gpm
Finish
Champagne Bronze
ADA Compliant
Yes
Mounting Type
Deck Mount
Flow Rate (GPM)
1.50
Residential / Commercial
Commercial
Series
Other
Handle Type
Lever Handle
Faucet Operation
Electronic
Valve Type
DIAMOND(TM) Seal Valve
CEC Compliant
T
Weight
3.2 lb
Description
Delta Other Transitional Beverage Faucet Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.