Electronic Wall-Mount Lavatory Faucet, Chrome (Discontinued)
- Mfr # 1500T4670-R35
- Zoro # G1339933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500T4670-R35
Zoro #
G1339933
UPC #
055870376281
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Flow Outlet Type
Laminar
Weight
6.438 lb
Item
Wall-Mount Lavatory Faucet
Faucet Operation
Electronic
Handle Type
Electronic
Residential / Commercial
Commercial
Flow Rate
1.5 gpm
Material
Cast Brass
Flow Rate (GPM)
1.50
Series
1500T Series
CEC Compliant
F
Description
Item Delta 1500T Series Wall Mount A/C Goose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.