This item is Discontinued.

Delta Electronic Wall-Mount Lavatory Faucet, Chrome 1501T4670

Electronic Wall-Mount Lavatory Faucet, Chrome (Discontinued)

  • Mfr # 1501T4670
  • Zoro # G1339976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501T4670
Zoro #
G1339976
UPC #
055870325968
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Faucet Operation
Electronic
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Handle Type
Electronic
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Weight
7.35 lb
Item
Wall-Mount Lavatory Faucet
Residential / Commercial
Commercial
Valve Type
Electronic
Material
Cast Brass
Flow Rate (GPM)
1.50
CEC Compliant
F
Series
1500T Series

Description

Item Delta 1500T Battery Operated Elect Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.