Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP72991SS
Zoro #
G8314299
UPC #
034449701358
Country of Origin
China
Dimensions
Height
6
Overall Height (In.)
6
Overall Width (In.)
2.13
Width
2.13
Length
0.31
Depth (In.)
0.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Stainless
Type
Faucet
Item
Trim Repair Part Faucet
Series
TrinsicĀ®
Weight
0.4 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Esch and Gasket-3 Hole-1H Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.