Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP73373CZ
Zoro #
G8785432
UPC #
034449698658
Country of Origin
China
Dimensions
Overall Width (In.)
0.38
Overall Height (In.)
6.5
Height
6.5
Width
0.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.5
Length
6.5
Details
Finish
Champagne Bronze
Type
Faucet
Item
Escutcheon,14 Series
Series
TrinsicĀ®
Weight
2.15 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Escutcheon,14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.