Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP73373SS
Zoro #
G8785441
UPC #
034449698634
Country of Origin
China
Dimensions
Height
6.5
Overall Height (In.)
6.5
Overall Width (In.)
0.38
Width
0.38
Depth (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
6.5
Details
Finish
Stainless
Type
Faucet
Item
Escutcheon,14 Series
Weight
2.15 lb
Series
TrinsicĀ®
Function
Repair Part
Mfr. Series
Excluded
Description
Escutcheon,14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.