This item is Discontinued.

No Product Image Available

Escutcheon, 14 Series (Discontinued)

  • Mfr # RP77089RB
  • Zoro # G8785502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77089RB
Zoro #
G8785502
UPC #
034449759489
Country of Origin
China

Dimensions

Overall Width (In.)
6
Overall Height (In.)
6
Width
6
Height
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.5
Length
0.5

Details

Finish
Venetian Bronze
Type
Faucet
Item
Escutcheon,14 Series
Weight
0.6 lb
Series
Ashlyn®
Mfr. Series
1400SeriesUniversal
Function
Repair Part

Description

Escutcheon,14 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.