Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91907SS
Zoro #
G8314737
UPC #
034449865852
Country of Origin
China
Dimensions
Depth (In.)
0.5
Length
0.5
Height
5.5
Overall Width (In.)
7
Overall Height (In.)
5.5
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Type
Faucet
Finish
Stainless
Series
Pivotalâ„¢
Weight
1.374 lb
Mfr. Series
1400Series
Function
Repair Part
Description
Escutcheon,14 Series Shower
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.