Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP52592PN
Zoro #
G8314761
UPC #
034449764339
Country of Origin
China
Dimensions
Height
1
Overall Height (In.)
1
Width
1
Overall Width (In.)
1
Length
1
Depth (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Polished Nickel
Type
Faucet
Item
Escutcheon,3-Setting Diverter
Series
Dryden™
Weight
0.44 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Escutcheon,3-Setting Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.