Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91936SS
Zoro #
G8314999
UPC #
034449865173
Country of Origin
China
Dimensions
Height
4.63
Overall Width (In.)
6.13
Overall Height (In.)
4.63
Width
6.13
Length
0.5
Depth (In.)
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Stainless
Type
Faucet
Item
Escutcheon,3-Setting Diverter
Series
Pivotalâ„¢
Weight
0.842 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Escutcheon,3-Setting Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.