Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP64877RB
Zoro #
G8785959
UPC #
034449656863
Country of Origin
China
Dimensions
Height
2.63
Width
2.63
Overall Height (In.)
2.63
Overall Width (In.)
2.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.38
Length
2.38
Details
Finish
Venetian Bronze
Type
Faucet
Item
Escutcheon,Air Gap,Beverage
Series
Other
Weight
0.105 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Escutcheon,Air Gap,Beverage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.