Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP90834SS
Zoro #
G8786239
UPC #
034449866323
Country of Origin
China
Dimensions
Overall Width (In.)
6
Overall Height (In.)
2.13
Width
6
Height
2.13
Depth (In.)
0.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.25
Details
Item
Escutcheon and Gasket,3 Hole
Finish
Stainless
Type
Faucet
Weight
0.252 lb
Series
Pivotalâ„¢
Mfr. Series
Excluded
Function
Repair Part
Description
Escutcheon and Gasket,3 Hole
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.