Escutcheon In Venetian Bronze
- Mfr # RP103661RB
- Zoro # G322875352
product price:Â
$
81.65
/ea
Key Features
Material
Zinc
Finish
Venetian Bronze
Length
2.5 in
Width
6.38 in
Depth
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP103661RB
- Zoro #
- G322875352
- UPC #
- 195205100980
- Country of Origin
- China
- Material
- Zinc
- Finish
- Venetian Bronze
- Item
- Faucet Parts
Dimensions
- Length
- 2.5 in
- Width
- 6.38 in
- Depth
- 0.5 in
Description
You can install with confidence, knowing this product is a genuine Delta part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.