Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP81914RB
Zoro #
G8786351
UPC #
034449818193
Country of Origin
China
Dimensions
Height
0.5
Length
2
Width
10.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
0.5
Overall Width (In.)
10.75
Depth (In.)
2
Details
Sub-Category
Escutcheons & Flanges
Fits Brand
Delta
Finish
Venetian Bronze
Item
Trim Repair Part Faucet
Weight
1.186 lb
Type
Faucet
Series
Mateo®
Function
Repair Part
Mfr. Series
Excluded
Description
Escutcheon Kit,10 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.