Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP71545AR
Zoro #
G8314378
UPC #
034449695992
Country of Origin
China
Dimensions
Height
0.5
Width
10.25
Overall Height (In.)
0.5
Overall Width (In.)
10.25
Length
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.25
Details
Item
Escutcheon,RP71545AR
Finish
Arctic Stainless
Type
Faucet
Series
Cassidy™
Number of Holes
1 or 3-hole 8" installation
Weight
1.1 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Escutcheon,RP71545AR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.