Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP72563CZ
Zoro #
G8785380
UPC #
034449685665
Country of Origin
United States
Dimensions
Overall Height (In.)
7
Width
7
Overall Width (In.)
7
Height
7
Depth (In.)
0.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.69
Details
Finish
Champagne Bronze
Type
Faucet
Item
Escutcheon,RP72563CZ
Weight
0.59 lb
Series
Cassidy™
Mfr. Series
Excluded
Function
Repair Part
Description
Escutcheon,RP72563CZ
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.