Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP72563PN
Zoro #
G8314518
UPC #
034449685689
Country of Origin
United States
Dimensions
Height
7
Overall Width (In.)
7
Overall Height (In.)
7
Width
7
Length
0.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.69
Details
Finish
Polished Nickel
Type
Faucet
Item
Escutcheon,RP72563PN
Series
Cassidy™
Weight
0.59 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Escutcheon,RP72563PN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.