Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84408SP
Zoro #
G8314542
UPC #
034449834773
Country of Origin
China
Dimensions
Overall Width (In.)
7
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.63
Details
Finish
Spotshield Brushed Nickel
Item
Escutcheon,RP84408SP
Series
Retail Channel Product
Weight
0.618 lb
Description
Escutcheon,RP84408SP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.