This item is Discontinued.

Delta Escutcheon w/ Baseplate and Nuts RP70714RB

Escutcheon w/ Baseplate and Nuts (Discontinued)

  • Mfr # RP70714RB
  • Zoro # G8786613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP70714RB
Zoro #
G8786613
UPC #
034449798617
Country of Origin
China

Dimensions

Overall Height (In.)
11
Overall Width (In.)
2.5
Width
2.5
Height
11
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.75
Length
0.75

Details

Finish
Venetian Bronze
Type
Faucet
Item
Escutcheon w/ Baseplate and Nuts
Handle Type
Single Handle Lever
Series
Essa®
Weight
1.2 lb
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
Excluded

Description

Escutcheon w/ Baseplate and Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.