Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP63970RB
Zoro #
G8315321
UPC #
034449696432
Country of Origin
China
Dimensions
Overall Height (In.)
0.34
Height
0.34
Width
6
Overall Width (In.)
6
Length
1.88
Depth (In.)
1.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Venetian Bronze
Type
Faucet
Item
Escutcheon w/ Gasket,3 Hole Bathrm
Series
Vero®
Weight
0.3 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Escutcheon w/ Gasket,3 Hole Bathrm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.