Zoro Homepage

Essa Single-Handle Pull-Down Spring Kitchen Faucet

  • Mfr # 9613-DST

  • Zoro # G815621923


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Color/Finish
Chrome
Depth
19.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9613-DST
Zoro #
G815621923
UPC #
195205105480
Country of Origin
United States

Dimensions

Depth
19.38 in
Width
4.13 in
Length (In.)
11.5 in

Details

Number of Holes
3
Finish
Chrome
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Color/Finish
Chrome
Green Certification or Other Recognition
CalGreen Certified
Basic Material
Zinc
CEC Compliant
T
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Zinc

Description

The Essa Pro Kitchen faucet is a soft, modern take on Euro design with subtle detailing accents. With its striking coil-spring design, the Essa Pro Kitchen Faucet can serve as the centerpiece of any contemporary kitchen, while the high-arc gooseneck spring-spout offers maximum flexibility out of any pull-down style faucet. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with included optional 10-3/4 in. deck plate
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-inch flexible hose reach for added convenience during everyday kitchen tasks
  • Hot/cold indicator markings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.