This item is Discontinued.

Delta Extension Kit, Integratd Dvrtr24 Seris RP90542RB

Extension Kit, Integratd Dvrtr24 Seris (Discontinued)

  • Mfr # RP90542RB
  • Zoro # G8803693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP90542RB
Zoro #
G8803693
UPC #
034449839891
Country of Origin
United States

Dimensions

Depth (In.)
3.38
Length
3.38
Width
2.13
Height
2.13
Overall Width (In.)
2.13
Overall Height (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Venetian Bronze
Item
Miscellaneous Faucet Repair Part
Weight
0.55 lb
Series
Other
Mfr. Series
1400SeriesUniversalWithDiverter
Function
Repair Part

Description

Extension Kit,Integratd Dvrtr24 Seris

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.