Shop All Showerhead and Tub Accessories
Delta
Extension Kit, Integratd Dvrtr24 Seris
Mfr # RP90542SS
Zoro # G8803510
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 3.38
- Length 3.38
- Width 2.13
Product Information
- Brand Delta
- MFR # RP90542SS
- Zoro # G8803510
- UPC # 034449839884
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.38 |
Length | 3.38 |
Width | 2.13 |
Height | 2.13 |
Overall Height (In.) | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.13 |
Details
Description
Extension Kit,Integratd Dvrtr24 Seris
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 18" Grab Bar (11892-BL)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 4" (U99440)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- GATES Replacement Blades/Hose Cutters, S (91153)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- DELTA Tempassure 17T Series Valve Trim W/ 3-Setting Integrated Diverter (T27T859-BL)
- DELTA Extension Kit, 3 and 6, Setting Dvertr (RP75137)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNBXHF)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- Delta Showerhead and Tub Accessories