This item is Discontinued.

Delta Extnsion Kit, IntgrtdDvrtr27TSerisStinles RP90544SS

Extnsion Kit, IntgrtdDvrtr27TSerisStinles (Discontinued)

  • Mfr # RP90544SS
  • Zoro # G8326241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90544SS
Zoro #
G8326241
UPC #
034449839822
Country of Origin
United States

Dimensions

Depth (In.)
3.38
Length
3.38
Width
3.63
Height
3.88
Overall Height (In.)
3.88
Overall Width (In.)
3.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Item
Miscellaneous Faucet Repair Part
Weight
0.996 lb
Series
Other
Function
Repair Part
Mfr. Series
17SeriesUniversalThermWithDiverter

Description

Extnsion Kit,IntgrtdDvrtr27TSerisStinles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.