
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51708
Zoro #
G0872954
UPC #
034449668835
Country of Origin
United States
Dimensions
Length
6.78
Width
4.25
Height
16.94
Face Dia.
3-13/16"
Details
Item
7-Setting Slide Bar Hand Shower
Includes
60" to 82" Strechable Metal Hose, 29" Wall Bar
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Type
Faucet
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Description
Delta Univ Shwing Components Premium 7-S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.