
Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall
Mfr # 51900
Zoro # G0873015
product price: $390.85
/ea
Free Shipping & Returns
Key Features
Length
1.5
Width
3.75
Height
9.94
Finish
Chrome
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51900
Zoro #
G0873015
UPC #
034449803199
Country of Origin
United States
Dimensions
Length
1.5
Width
3.75
Height
9.94
Details
Item
9-Setting Hand Shower with Slide Bar/Grab Bar
Finish
Chrome
ADA Compliant
Yes
Includes
82" Hose, 1-1/4" Slide Bar
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Shower Head Type
Hand Shower
Type
Faucet
Flow Rate
1.75 gpm
Features
Touch-Clean Nozzles, ActivTouch
Mounting Type
Wall
GPM
1.75
Mfr. Series
UniversalTubShower
Series
Universal Showering Components
Function
Showering Component
Description
Delta Univ Shw Comp ActivTouch 9-Stg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.