Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Adjust, Silde Bar/Grab Bar Assemb, 6.94 L, Brass, Engineering Grade Plastic, Chrome

  • Mfr # 56302

  • Zoro # G8311611


product price: $316.60
/ea
Free Shipping & Returns

Key Features

Length
6.94
Finish
Chrome
Type
Faucet
Material
Brass, Engineering Grade Plastic
Standards
ADA Compliant, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56302
Zoro #
G8311611
UPC #
034449668965
Country of Origin
China

Dimensions

Length
6.94
Width
4.06
Height
26.75
Bar Length
24"

Details

Finish
Chrome
Type
Faucet
Material
Brass, Engineering Grade Plastic
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Item
Adjust,Silde Bar/Grab Bar Assemb
Features
60'' to 82'' Stretchable Metal Hose; Slide Mechanism; Hand shower Mount is Fully Adjustable; Operable by Left Hand, Right Hand or Closed Fist; Design Allows for Hand Shower to be Mounted Either Left or Right of the Bar
Function
Showering Component
Mfr. Series
Excluded
Series
Universal Showering Components

Description

Adjust,Silde Bar/Grab Bar Assemb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.