
Faucet, Combo Showering Component Faucet, Polished Nickel (Discontinued)
- Mfr # 58580-PN-PK
- Zoro # G4027412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58580-PN-PK
Zoro #
G4027412
UPC #
34449832373
Country of Origin
China
Dimensions
Length
4
Width
7.88
Height
14
Depth (In.)
4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7.88
Overall Height (In.)
14
Details
Item
Combo Showering Component Faucet
Weight
3.25 lb
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.75
Finish
Polished Nickel
Series
Universal Showering Components
GPM
1.75
Function
Showering Component
Mfr. Series
Excluded
Description
Delta Universal Showering Components HydroRain® 5-Setting Two-in-One Shower Head Polished Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.