FAUCET LAV SGL HDL W/PU BN
Mfr # P136LF-BN
Zoro # G410026161
product price:Â $71.45
/eaKey Features
Width
6.47 in
Length
6.13 in
Height
6.09 in
Finish
Brushed Nickel
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P136LF-BN
Zoro #
G410026161
UPC #
34449652353
Country of Origin
China
Dimensions
Width
6.47 in
Length
6.13 in
Height
6.09 in
Depth
6-1/8 in
Details
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1 GPM
Number of Handles
1
Series
Core
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.