
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55799-SS
Zoro #
G7823464
UPC #
034449844666
Country of Origin
China
Dimensions
Length
3.94
Width
1.81
Height
10.5
Details
Item
Hand Shower
Flow Rate
1.75 gpm
Mounting Type
Wall
Finish
Stainless
Shower Head Type
Hand Shower
Includes
82" Hose
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1 / CSA B125.1, ASME A112.18.3, WaterSense
Type
Faucet
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Description
H2Okinetic(R) 3-Setting Wall Mount Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.