This item is Discontinued.

Delta Faucet, Handshower Showering Component Faucet, Champagne Bronze 59140-CZ-PK

Faucet, Handshower Showering Component Faucet, Champagne Bronze (Discontinued)

  • Mfr # 59140-CZ-PK
  • Zoro # G0873654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59140-CZ-PK
Zoro #
G0873654
UPC #
034449899833
Country of Origin
China

Dimensions

Height
10
Width
1.4
Face Dia.
1-7/16"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.25
Length
1.25
Overall Height (In.)
10
Overall Width (In.)
1.4

Details

Item
Handshower Showering Component Faucet
Features
Touch-Clean Nozzles, H2Okinetic Technology
Flow Rate
1.75 gpm
Finish
Champagne Bronze
Shower Head Type
Hand Shower
Connection
1/2" IPS
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
0.606 lb
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75

Description

Delta Univ Shower Components H2Okinetic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.