
Faucet, Handshower Showering Component Faucet, Chrome
Mfr # 59434-18-PK
Zoro # G0873819
product price: $84.35
/ea
Free Shipping & Returns
Key Features
Length
3.53
Width
3.38
Height
8.25
Weight
0.55 lb
Type
Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59434-18-PK
Zoro #
G0873819
UPC #
034449857024
Country of Origin
China
Dimensions
Length
3.53
Width
3.38
Height
8.25
Depth (In.)
3.53
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
3-3/8"
Overall Width (In.)
3.38
Overall Height (In.)
8.25
Details
Item
Handshower Showering Component Faucet
Weight
0.55 lb
Finish
Chrome
Type
Faucet
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Shower Head Type
Hand held
Flow Rate (GPM)
1.75
ADA Compliant
Yes
Features
Touch Clean
Connection
1/2" Pipe Fitting
CEC Compliant
T
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Description
Delta Universal Showering Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.