
Faucet, Handshower Showering Component Faucet, Chrome / White, Shower Mount (Discontinued)
- Mfr # 54424-WC18-PK
- Zoro # G0873408
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54424-WC18-PK
Zoro #
G0873408
UPC #
034449857147
Country of Origin
China
Dimensions
Length
9.5
Height
9.72
Width
3.69
Face Dia.
3-5/8"
Depth (In.)
9.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3.69
Overall Height (In.)
9.72
Description
Delta Univ Shw Cpnts ActivTouch 9-Settng
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.