
Faucet, Handshower Showering Component Faucet, Polished Nickel (Discontinued)
- Mfr # 59140-PN-PK
- Zoro # G4030921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59140-PN-PK
Zoro #
G4030921
UPC #
34449821742
Country of Origin
China
Dimensions
Height
10
Width
1.4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.25
Length
1.25
Overall Width (In.)
1.4
Overall Height (In.)
10
Details
Item
Handshower Showering Component Faucet
Finish
Polished Nickel
CEC Compliant
T
Flow Rate (GPM)
1.75
Type
Faucet
Weight
0.602 lb
Series
Universal Showering Components
GPM
1.75
Function
Showering Component
Mfr. Series
Excluded
Description
Delta Universal Showering Components H2Okinetic® 4-Setting Hand Shower Polished Nickel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.