This item is Discontinued.

Delta Faucet, Handshower Showering Component Faucet, Stainless 55020-SS

Faucet, Handshower Showering Component Faucet, Stainless (Discontinued)

  • Mfr # 55020-SS
  • Zoro # G4018583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55020-SS
Zoro #
G4018583
UPC #
34449642422
Country of Origin
China

Dimensions

Length
7.72
Width
3
Height
16.97
Depth (In.)
7.72
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3
Overall Height (In.)
16.97

Details

Item
Handshower Showering Component Faucet
Weight
1.895 lb
Finish
Stainless
CEC Compliant
T
Type
Faucet
Flow Rate (GPM)
1.75
Series
Other
GPM
1.75
Mfr. Series
Excluded
Function
Showering Component

Description

Delta Other Premium Single-Setting Adjustable Wall Mount Hand Shower Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.