Faucet, Handshower Showering Component Faucet, Stainless (Discontinued)
- Mfr # 59346-SS-PK
- Zoro # G8320319
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59346-SS-PK
Zoro #
G8320319
UPC #
034449821605
Country of Origin
China
Dimensions
Length
2.4
Width
3.81
Height
9.9
Face Dia.
3-13/16"
Depth (In.)
2.4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9.9
Overall Width (In.)
3.81
Details
Item
Handshower Showering Component Faucet
Flow Rate
1.75 gpm
ADA Compliant
Yes
Weight
1.67 lb
Finish
Stainless
Flow Rate (GPM)
1.75
Includes
60" Hose
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Features
Brilliance Finish, Touch Clean
Type
Faucet
CEC Compliant
T
Mfr. Series
Excluded
Series
Universal Showering Components
GPM
1.75
Function
Showering Component
Description
Premium,7 Set,Shower mnt HndShwr
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.