Faucet, Handshower Showering Component Faucet, Stainless (Discontinued)
- Mfr # RP77861SS
- Zoro # G0893157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP77861SS
Zoro #
G0893157
UPC #
034449763158
Country of Origin
China
Dimensions
Length
3.31
Height
8.13
Width
3.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.31
Overall Width (In.)
3.38
Overall Height (In.)
8.13
Details
Item
Handshower Showering Component Faucet
Features
Touch Clean; Full Body Spray,Full Spray with Massage,Fast Massage,High Efficiency Spray,Pause; Brilliance Finish
Flow Rate
1.75 gpm
Weight
0.65 lb
Finish
Stainless
Connection
1/2" Hand Shower Hose
Standards
WaterSense Labeled
Type
Faucet
Flow Rate (GPM)
1.75
CEC Compliant
T
Series
Ashlyn®
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Description
Delta Ashlyn Hand Shower,Roman Tub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.