
Faucet, Handshower Showering Component Faucet, Venetian Bronze (Discontinued)
- Mfr # 55020-RB
- Zoro # G4009395
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55020-RB
Zoro #
G4009395
UPC #
34449642439
Country of Origin
China
Dimensions
Length
7.72
Width
3
Height
16.97
Depth (In.)
7.72
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3
Overall Height (In.)
16.97
Details
Item
Handshower Showering Component Faucet
Weight
1.87 lb
Flow Rate (GPM)
1.75
Type
Faucet
CEC Compliant
T
Finish
Venetian Bronze
Series
Other
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Description
Delta Other Premium Single-Setting Adjustable Wall Mount Hand Shower Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.