This item is Discontinued.

Delta Faucet, Handshower Showering Component Faucet, White, Shower Arm 59344-WHB18-PK

Faucet, Handshower Showering Component Faucet, White, Shower Arm (Discontinued)

  • Mfr # 59344-WHB18-PK
  • Zoro # G0873645
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59344-WHB18-PK
Zoro #
G0873645
UPC #
034449857086
Country of Origin
China

Dimensions

Length
5
Width
2.81
Height
8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
5
Overall Width (In.)
2.81
Overall Height (In.)
8

Details

Item
Handshower Showering Component Faucet
Weight
1.1 lb
Finish
White
Features
Touch Clean
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1
Type
Faucet
Flow Rate (GPM)
1.75
ADA Compliant
Yes
Flow Rate
1.75 gpm
Mounting Type
Shower Arm
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

Delta Univ Showering Components Shwr Mnt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.