Faucet, Hose Repair Part Faucet, Not Applicable
Mfr # RP40664
Zoro # G8789440
product price: $85.70
/ea
Free Shipping & Returns
Key Features
Features
Spotshield
Height
0.5
Width
0.5
Standards
California Prop 65
Type
Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP40664
Zoro #
G8789440
UPC #
034449486378
Country of Origin
China
Dimensions
Height
0.5
Width
0.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
30
Length
30
Overall Width (In.)
0.5
Overall Height (In.)
0.5
Details
Item
Hose Repair Part Faucet
Features
Spotshield
Standards
California Prop 65
Type
Faucet
Weight
1.07 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part
Description
Hose and Gaskets,Roman Tub,R4700
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.