Faucet Lav 2H Ss Ll

  • Mfr # 2538-SSMPU-DST

  • Zoro # G206874327


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Handle Type
Two Handle Lever
Series
Lahara
Flow Rate
1.2 GPM
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2538-SSMPU-DST
Zoro #
G206874327
UPC #
34449686204
Country of Origin
United States

Dimensions

Width
10.5 in
Height
6.38 in
Length
7.03 in

Details

Finish
Stainless
Handle Type
Two Handle Lever
Series
Lahara
Flow Rate
1.2 GPM
Weight
4.482 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.