FAUCET LAV SGL LVR W/PU CHRM
Mfr # P136LF
Zoro # G510394085
product price: $62.15
/eaKey Features
Width
6.47 in
Length
6.13 in
Height
6.09 in
Handle Type
Lever
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P136LF
Zoro #
G510394085
UPC #
34449652339
Country of Origin
China
Dimensions
Width
6.47 in
Length
6.13 in
Height
6.09 in
Depth
6-1/8 in
Details
Handle Type
Lever
Finish
Chrome
Flow Rate
1 GPM
Number of Handles
1
Series
Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.