This item is Discontinued.

No Product Image Available

Faucet, Shower Head Showering Component Faucet, Brushed Nickel (Discontinued)

  • Mfr # RP70537BN
  • Zoro # G0888966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP70537BN
Zoro #
G0888966
UPC #
034449656375
Country of Origin
China

Dimensions

Height
3.75
Width
6.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
6.06

Details

Item
Shower Head Showering Component Faucet
Finish
Brushed Nickel
Type
Faucet
Flow Rate (GPM)
1.75
CEC Compliant
T
Series
Other
Weight
0.5 lb
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75

Description

Delta Peerless Shower Head,Raincan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.