Faucet, Shower Head Showering Component Faucet, Champagne Bronze (Discontinued)
- Mfr # 52283-CZ
- Zoro # G8796580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52283-CZ
Zoro #
G8796580
UPC #
034449827577
Country of Origin
China
Dimensions
Length
3.13
Width
6.56
Height
3.13
Face Dia.
7-29/32"
Depth (In.)
3.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.13
Overall Width (In.)
6.56
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Weight
1.6 lb
Finish
Champagne Bronze
Flow Rate (GPM)
1.75
Connection
1/2" IPS
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Features
Touch Clean; Spray Settings Include: Soft Rain Spray; Brilliance Finish
Type
Faucet
CEC Compliant
T
Series
Universal Showering Components
GPM
1.75
Mfr. Series
Excluded
Function
Showering Component
Description
Single,Setting Raincan,Shower Head
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.