Faucet, Shower Head Showering Component Faucet, Chrome
Mfr # RP52382
Zoro # G8322233
product price: $198.45
/ea
Free Shipping & Returns
Key Features
Length
2
Width
8.75
Height
8.75
Weight
1.85 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP52382
Zoro #
G8322233
UPC #
034449581806
Country of Origin
China
Dimensions
Length
2
Width
8.75
Height
8.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2
Overall Height (In.)
8.75
Overall Width (In.)
8.75
Details
Item
Shower Head Showering Component Faucet
Weight
1.85 lb
Finish
Chrome
Flow Rate (GPM)
2.5
Flow Rate
2.5 gpm
Shower Head Type
Raincan
Type
Faucet
Features
Brilliance Finish, Touch Clean
CEC Compliant
F
Series
Universal Showering Components
Function
Showering Component
GPM
2.5
Mfr. Series
Excluded
Description
Single,Setting Raincan,Shower Head
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.